Beli Cctv Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Panasonic Kamera CCTV (Kamera Pengaman)atribut:
- Resolution: 1 MP
- Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
- Number of pixels: 1280 (H) x 720 (V)
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Test Leadsatribut:
- Color: Cord: Green-Yellow-Red
- Application For: Earth Tester 4102A, Earth Tester 4105A, Multi Function Testers 6018
- Pro'sKit Network Installation Tool KitDeskripsi:Combination of essential tools for network installation and maintenance.atribut:
- Contents: 3M Auto Stop Measuring Tape, Crimp, Cutter, Krone Impact & Stripper Tool, Volt & Cable Tester, Knife
- Autonics Solid State Relays Single Phase SR1 SeriesDeskripsi:The SR1 series single phase solid state relays feature compact, universal designs for flexible installation and detachable heatsinks for easier maintenance or replacement. The solid state relays provide durable and stable control, for optimal performance in various applications including heater loads, semiconductor equipment, and motor control.
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Pro'sKit Fiber Optic Visual Fault LocatorDeskripsi:Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
Daftar Harga Cctv Tester Terbaru March 2026
| HONEYWELL Kamera CCTV (Kamera Pengaman) | Rp879.900 |
| KYORITSU Ground Resistance Tester | Rp7.199.900 |
| Panasonic Kamera CCTV (Kamera Pengaman) | Rp779.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
| KYORITSU Earth Tester (Alat Ukur Grounding) | Rp6.699.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| NOYAFA Penguji Kabel Digital | Rp1.699.900 |
| DV Power Supply AC to DC Single Output | Rp189.900 |
| KYORITSU Test Leads | Rp849.900 |
| Hioki AC Adapter | Rp919.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102093634-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102115008-1.jpg)

/krP106885747-1.jpg)
/nkP101550848-3.jpg)





/r6P105734978-1.jpg)